Zoro Homepage

ALLOY, COLD FINISH, BAR

  • Mfr # 40f.625x2-72

  • Zoro # G815827455


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-6 in
Standards
A29M-15, ASTM A108, ASTM A29, ASTM A304
Thickness
0.625 in
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40f.625x2-72
Zoro #
G815827455
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-6 in
Thickness
0.625 in
Overall Length
6 ft
Width Tolerance
0 in/-0.006 in
Overall Width
2 in

Details

Item
Alloy Steel Flat Bar
Material
Alloy Steel
Standards
A29M-15, ASTM A108, ASTM A29, ASTM A304
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatable
Heat Treatable
Material Grade
4140
Tolerance Rating
Standard
Straightness Tolerance
+/-0.125 in per 5 ft
Thickness Tolerance
-0.01 in/-0.04 in
Shape
Flat
Heat Treatment
Annealed
Fabrication
Cold Drawn
Machinability
65 %
Tensile Strength
95,000 psi
Brinell Hardness
197 BHN
Resistance Properties
Fatigue-Resistant, Wear-Resistant
Rockwell Hardness
19 HRC
Maximum Temperature
2,580 Degrees F
Elongation
15 %
Galvanized
Not Galvanized
Yield Strength
85,000 psi

Description

ALLOY, COLD FINISH, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.