ALLOY, HEXAGON, ANNEALED
Mfr # 40h.437-36
Zoro # G315827375
product price: $15.79
/eaKey Features
Material
Alloy Steel
Standards
ASTM A108, ASTM A304
Tensile Strength
95,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Drawn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40h.437-36
Zoro #
G315827375
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Width
1/2 in
Width Tolerance
0 in/-0.002 in
Overall Length
36 in
Details
Item
Alloy Steel Hex Bar
Material
Alloy Steel
Standards
ASTM A108, ASTM A304
Tensile Strength
95,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Drawn
Shape
Hexagon
Material Grade
4140
Heat Treatment
Annealed
Machinability
65 %
Brinell Hardness
180 BHN
Mechanical Finish
Mill
Yield Strength
60,000 psi
System of Measurement
Inch
Tolerance Rating
Undersized
Rockwell Hardness
19 HRC
Heat Treatable
Heat Treatable
Elongation
21 %
Resistance Properties
Fatigue-Resistant, Wear-Resistant
Description
ALLOY, HEXAGON, ANNEALED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.