ALLOY, HEXAGON, ANNEALED
Mfr # 40h.5-36
Zoro # G115827308
product price: $14.15
/eaKey Features
Material
Alloy Steel
Standards
ASTM A108, ASTM A304
Machinability
65 %
Tensile Strength
95,000 psi
Fabrication
Cold Drawn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40h.5-36
Zoro #
G115827308
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
0 in/-0.002 in
Overall Length
36 in
Hex Width
1/2 in
Details
Item
Alloy Steel Hex Bar
Material
Alloy Steel
Standards
ASTM A108, ASTM A304
Machinability
65 %
Tensile Strength
95,000 psi
Fabrication
Cold Drawn
Material Grade
4140
System of Measurement
Inch
Shape
Hexagon
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
180 BHN
Rockwell Hardness
19 HRC
Mechanical Finish
Mill
Tolerance Rating
Undersized
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Yield Strength
60,000 psi
Resistance Properties
Fatigue-Resistant, Wear-Resistant
Elongation
21 %
Description
ALLOY, HEXAGON, ANNEALED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.