Zoro Homepage

ALLOY, HEXAGON, ANNEALED

  • Mfr # 40h.5-72

  • Zoro # G315827283


product price: $28.25
/ea

Key Features

Material
Alloy Steel
Standards
ASTM A108, ASTM A304
Overall Length
6 ft
Heat Treatment
Annealed
Tensile Strength
95,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40h.5-72
Zoro #
G315827283
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Hex Width
1/2 in
Width Tolerance
0 in/-0.002 in

Details

Material
Alloy Steel
Standards
ASTM A108, ASTM A304
Item
Alloy Steel Hex Bar
Heat Treatment
Annealed
Tensile Strength
95,000 psi
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Material Grade
4140
Shape
Hexagon
Fabrication
Cold Drawn
Brinell Hardness
180 BHN
Rockwell Hardness
19 HRC
System of Measurement
Inch
Machinability
65 %
Tolerance Rating
Undersized
Yield Strength
60,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Elongation
21 %
Resistance Properties
Fatigue-Resistant, Wear-Resistant

Description

ALLOY, HEXAGON, ANNEALED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.