ALLOY, HEXAGON, ANNEALED
Mfr # 40h.625-72
Zoro # G415827282
product price: $44.15
/eaKey Features
Material
Alloy Steel
Standards
ASTM A108, ASTM A304
Brinell Hardness
180 BHN
Heat Treatment
Annealed
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40h.625-72
Zoro #
G415827282
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 ft
Hex Width
3/4 in
Width Tolerance
0 in/-0.002 in
Details
Material
Alloy Steel
Standards
ASTM A108, ASTM A304
Item
Alloy Steel Hex Bar
Brinell Hardness
180 BHN
Heat Treatment
Annealed
Shape
Hexagon
Rockwell Hardness
19 HRC
System of Measurement
Inch
Heat Treatable
Heat Treatable
Material Grade
4140
Tolerance Rating
Undersized
Tensile Strength
95,000 psi
Yield Strength
60,000 psi
Fabrication
Cold Drawn
Machinability
65 %
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Fatigue-Resistant, Wear-Resistant
Elongation
21 %
Description
ALLOY, HEXAGON, ANNEALED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.