Zoro Homepage

ALLOY, HEXAGON, ANNEALED

  • Mfr # 40h.75-12

  • Zoro # G315827368


product price: $11.29
/ea

Key Features

Material
Alloy Steel
Standards
ASTM A108, ASTM A304
Machinability
65 %
Tolerance Rating
Undersized
Width Tolerance
0 in/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40h.75-12
Zoro #
G315827368
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
0 in/-0.002 in
Hex Width
3/4 in
Overall Length
12 in

Details

Item
Alloy Steel Hex Bar
Material
Alloy Steel
Standards
ASTM A108, ASTM A304
Machinability
65 %
Tolerance Rating
Undersized
Rockwell Hardness
19 HRC
Material Grade
4140
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
180 BHN
Heat Treatable
Heat Treatable
Yield Strength
60,000 psi
Fabrication
Cold Drawn
Tensile Strength
95,000 psi
Mechanical Finish
Mill
Shape
Hexagon
Heat Treatment
Annealed
System of Measurement
Inch
Resistance Properties
Fatigue-Resistant, Wear-Resistant
Elongation
21 %

Description

ALLOY, HEXAGON, ANNEALED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.