Zoro Homepage

ALLOY, HEXAGON, ANNEALED

  • Mfr # 40h.75-24

  • Zoro # G215827352


product price: $21.29
/ea

Key Features

Standards
ASTM A108, ASTM A304
Material
Alloy Steel
Tensile Strength
95,000 psi
Tolerance Rating
Undersized
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40h.75-24
Zoro #
G215827352
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Width Tolerance
0 in/-0.002 in
Hex Width
3/4 in

Details

Item
Alloy Steel Hex Bar
Standards
ASTM A108, ASTM A304
Material
Alloy Steel
Tensile Strength
95,000 psi
Tolerance Rating
Undersized
Yield Strength
60,000 psi
Material Grade
4140
Brinell Hardness
180 BHN
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Drawn
System of Measurement
Inch
Machinability
65 %
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Shape
Hexagon
Mechanical Finish
Mill
Rockwell Hardness
19 HRC
Elongation
21 %
Resistance Properties
Fatigue-Resistant, Wear-Resistant

Description

ALLOY, HEXAGON, ANNEALED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.