ALLOY, HEXAGON, ANNEALED
Mfr # 40h.75-72
Zoro # G515827311
product price: $56.45
/eaKey Features
Material
Alloy Steel
Standards
ASTM A108, ASTM A304
Heat Treatable
Heat Treatable
Brinell Hardness
180 BHN
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40h.75-72
Zoro #
G515827311
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 ft
Width Tolerance
0 in/-0.002 in
Hex Width
3/4 in
Details
Material
Alloy Steel
Standards
ASTM A108, ASTM A304
Item
Alloy Steel Hex Bar
Heat Treatable
Heat Treatable
Brinell Hardness
180 BHN
Shape
Hexagon
Tensile Strength
95,000 psi
Material Grade
4140
Yield Strength
60,000 psi
Heat Treatment
Annealed
Tolerance Rating
Undersized
Mechanical Finish
Mill
Fabrication
Cold Drawn
Rockwell Hardness
19 HRC
Machinability
65 %
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Elongation
21 %
Resistance Properties
Fatigue-Resistant, Wear-Resistant
Description
ALLOY, HEXAGON, ANNEALED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.