Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALLOY, HEXAGON, ANNEALED

  • Mfr # 40h.875-24

  • Zoro # G515827366


product price: $29.29
/ea

Key Features

Standards
ASTM A108, ASTM A304
Material
Alloy Steel
Tensile Strength
95,000 psi
Material Grade
4140
Brinell Hardness
180 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40h.875-24
Zoro #
G515827366
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Width Tolerance
0 in/-0.003 in
Hex Width
1 in

Details

Item
Alloy Steel Hex Bar
Standards
ASTM A108, ASTM A304
Material
Alloy Steel
Tensile Strength
95,000 psi
Material Grade
4140
Brinell Hardness
180 BHN
Machinability
65 %
System of Measurement
Inch
Heat Treatment
Annealed
Tolerance Rating
Undersized
Mechanical Finish
Mill
Shape
Hexagon
Fabrication
Cold Drawn
Yield Strength
60,000 psi
Rockwell Hardness
19 HRC
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Elongation
21 %
Resistance Properties
Fatigue-Resistant, Wear-Resistant

Description

ALLOY, HEXAGON, ANNEALED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.