ALLOY, HEXAGON, ANNEALED
Mfr # 40h.875-36
Zoro # G215827345
product price: $43.35
/eaKey Features
Standards
ASTM A108, ASTM A304
Material
Alloy Steel
Heat Treatment
Annealed
Material Grade
4140
Tolerance Rating
Undersized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40h.875-36
Zoro #
G215827345
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Width
1 in
Overall Length
36 in
Width Tolerance
0 in/-0.003 in
Details
Standards
ASTM A108, ASTM A304
Item
Alloy Steel Hex Bar
Material
Alloy Steel
Heat Treatment
Annealed
Material Grade
4140
Tolerance Rating
Undersized
Yield Strength
60,000 psi
Shape
Hexagon
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
180 BHN
Tensile Strength
95,000 psi
Fabrication
Cold Drawn
Includes Material Certificate
Material Certificate with Lot Number
Machinability
65 %
Heat Treatable
Heat Treatable
Rockwell Hardness
19 HRC
Elongation
21 %
Resistance Properties
Fatigue-Resistant, Wear-Resistant
Description
ALLOY, HEXAGON, ANNEALED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.