ALLOY, HEXAGON, ANNEALED
Mfr # 40h.875-72
Zoro # G515827328
product price: $80.69
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Standards
ASTM A108, ASTM A304
Heat Treatment
Annealed
Tolerance Rating
Undersized
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40h.875-72
Zoro #
G515827328
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Width
1 in
Width Tolerance
0 in/-0.003 in
Overall Length
6 ft
Details
Material
Alloy Steel
Item
Alloy Steel Hex Bar
Standards
ASTM A108, ASTM A304
Heat Treatment
Annealed
Tolerance Rating
Undersized
System of Measurement
Inch
Fabrication
Cold Drawn
Heat Treatable
Heat Treatable
Yield Strength
60,000 psi
Brinell Hardness
180 BHN
Material Grade
4140
Shape
Hexagon
Tensile Strength
95,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Machinability
65 %
Rockwell Hardness
19 HRC
Mechanical Finish
Mill
Resistance Properties
Fatigue-Resistant, Wear-Resistant
Elongation
21 %
Description
ALLOY, HEXAGON, ANNEALED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.