Shop ZORO SELECT
See all product information
Alloy Low Profile Shoulder Screw
Mfr # STR70012C10-LOW
Zoro # G523948022
product price:Â $19.99
/eaKey Features
Thread Fit
3A
Shoulder Screw Type
Precision Shoulder Screw
System of Measurement
Inch
Finish
Black Oxide
Precision Screw
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR70012C10-LOW
Zoro #
G523948022
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Shoulder Diameter
1/2 in
Thread Size
3/8"-16
Maximum Head Height
0.211 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Length
5/8 in
Minimum Head Height
0.195 in
Head Diameter
3/4 in
Details
Item
Shoulder Screw
Thread Fit
3A
Shoulder Screw Type
Precision Shoulder Screw
System of Measurement
Inch
Finish
Black Oxide
Precision Screw
Yes
Material
Alloy Steel
Head Texture
Knurled
Resistance Properties
Corrosion-Resistant
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Inch, Thread Size 3/8 In.-16, Shoulder Length 5/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Head Diameter 3/4 in, Drive Size 1/4 in, Head Texture Knurled, Maximum Head Height 0.211 in, Minimum Head Height 0.195 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.