Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR70018C02-LOW

  • Zoro # G123948767


product price:  $17.09
/ea

Key Features

Drive Size
5/64 in
Precision Screw
Yes
Thread Size
#4-40
Minimum Head Height
0.078 in
Thread Fit
3A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR70018C02-LOW
Zoro #
G123948767
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
5/64 in
Thread Size
#4-40
Minimum Head Height
0.078 in
Head Diameter
1/4 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter
1/8 in
Maximum Head Height
0.093 in
Shoulder Length
1/8 in

Details

Item
Shoulder Screw
Precision Screw
Yes
Thread Fit
3A
Material
Alloy Steel
Finish
Black Oxide
Shoulder Screw Type
Precision Shoulder Screw
System of Measurement
Inch
Head Texture
Knurled
Resistance Properties
Corrosion-Resistant

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Inch, Thread Size #4-40, Shoulder Length 1/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/8 in, Head Diameter 1/4 in, Drive Size 5/64 in, Head Texture Knurled, Maximum Head Height 0.093 in, Minimum Head Height 0.078 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.