Shop ZORO SELECT
See all product information
Create Account
Alloy Low Profile Shoulder Screw
Mfr # STR70031C12-LOW
Zoro # G923948370
product price:Â $39.99
/eaKey Features
Shoulder Screw Type
Precision Shoulder Screw
Drive Size
3/32 in
Resistance Properties
Corrosion-Resistant
Head Texture
Knurled
Minimum Head Height
0.093 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR70031C12-LOW
- Zoro #
- G923948370
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/32 in
- Minimum Head Height
- 0.093 in
- Shoulder Diameter
- 3/16 in
- Shoulder Length
- 3/4 in
- Thread Size
- #8-32
- Shoulder Length Tolerance
- +/-0.005 in
- Maximum Head Height
- 0.109 in
- Head Diameter
- 5/16 in
Details
- Item
- Shoulder Screw
- Shoulder Screw Type
- Precision Shoulder Screw
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Knurled
- Material
- Alloy Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Precision Screw
- Yes
- Thread Fit
- 3A
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Inch, Thread Size #8-32, Shoulder Length 3/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/16 in, Head Diameter 5/16 in, Drive Size 3/32 in, Head Texture Knurled, Maximum Head Height 0.109 in, Minimum Head Height 0.093 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.