Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR70001C96
- Zoro # G523940682
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Drive Type
Internal Hex
Overall Length
7 in
Finish
Black Oxide
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR70001C96
- Zoro #
- G523940682
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Inch
- Drive Type
- Internal Hex
- Finish
- Black Oxide
- Head Type
- Knurled
- Material Grade/Class
- 4140
- Tensile Strength
- 140,000 psi
- Material
- Alloy Steel
- Shear Strength
- 70,000 psi
- Precision Screw
- Yes
- Head Texture
- Knurled
- Rockwell Hardness
- B91, C32
- Minimum Yield Strength
- 85,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Length
- 7 in
- Shoulder Length
- 6 in
- Minimum Thread Length
- 1 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Thread Size
- 3/4"-10
- Head Height
- 5/8 in
- Shoulder Length Tolerance
- +/-.005 In
- Shoulder Diameter
- 1 in
- Head Diameter
- 1 5/16 in
- Length
- 7 in
Description
Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Inch, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Shoulder Length 6 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 5/8 in, Head Diameter 1 5/16 in, Tensile Strength 140,000 psi, Shear Strength 70,000 psi, Head Texture Knurled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.