Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR70012C13
- Zoro # G823940467
product price:Â
$
26.89
/ea
Key Features
System of Measurement
Inch
Head Texture
Knurled
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Head Height
5/16 in
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR70012C13
- Zoro #
- G823940467
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Head Height
- 5/16 in
- Shoulder Length
- 13/16 in
- Overall Length
- 1 7/16 in
- Shoulder Length Tolerance
- +/-.005 In
- Head Diameter
- 3/4 in
- Minimum Thread Length
- 5/8 in
- Thread Size
- 3/8"-16
- Shoulder Diameter
- 1/2 in
- Length
- 1 7/16 in
Details
- Item
- Shoulder Screw
- System of Measurement
- Inch
- Head Texture
- Knurled
- Finish
- Black Oxide
- Drive Type
- Internal Hex
- Tensile Strength
- 140,000 psi
- Head Type
- Knurled
- Material
- Alloy Steel
- Precision Screw
- Yes
- Shear Strength
- 70,000 psi
- Rockwell Hardness
- B91, C32
- Material Grade/Class
- 4140
- Minimum Yield Strength
- 85,000 psi
- Shell Material
- Alloy Steel
Description
Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Shoulder Length 13/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 5/16 in, Head Diameter 3/4 in, Tensile Strength 140,000 psi, Shear Strength 70,000 psi, Head Texture Knurled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.