Alloy Standard Fit Shoulder Screw

  • Mfr # STR70014C13
  • Zoro # G223942030
product price: 
$
8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Precision Screw
Yes
Head Diameter
3/8 in
Material
Alloy Steel
Thread Size
#10-24
Shear Strength
70,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR70014C13
Zoro #
G223942030
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
3/8 in
Thread Size
#10-24
Minimum Thread Length
3/8 in
Shoulder Diameter
1/4 in
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Head Height
3/16 in
Shoulder Length Tolerance
+/-.005 In
Shoulder Length
13/16 in
Overall Length
1 3/16 in
Length
1 3/16 in

Details

Item
Shoulder Screw
Precision Screw
Yes
Material
Alloy Steel
Shear Strength
70,000 psi
System of Measurement
Inch
Shoulder Screw Type
Standard Shoulder Screw
Rockwell Hardness
B91, C32
Head Type
Knurled
Head Texture
Knurled
Material Grade/Class
4140
Tensile Strength
140,000 psi
Minimum Yield Strength
85,000 psi
Drive Type
Internal Hex
Finish
Black Oxide
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Inch, Thread Size #10-24, Minimum Thread Length 3/8 in, Shoulder Length 13/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 3/16 in, Head Diameter 3/8 in, Tensile Strength 140,000 psi, Shear Strength 70,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews