Alloy Standard Fit Shoulder Screw

  • Mfr # STR70018C02
  • Zoro # G423942175
product price: 
$
5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Shoulder Diameter
1/8 in
Head Height
1/8 in
Shoulder Length Tolerance
+/-.005 In
Finish
Black Oxide
Head Type
Knurled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR70018C02
Zoro #
G423942175
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
1/8 in
Head Height
1/8 in
Shoulder Length Tolerance
+/-.005 In
Thread Size
#4-40
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Minimum Thread Length
5/32 in
Overall Length
9 in
Shoulder Length
1/8 in
Head Diameter
1/4 in
Length
9 in

Details

Item
Shoulder Screw
Finish
Black Oxide
Head Type
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Material
Alloy Steel
Drive Type
Internal Hex
Tensile Strength
140,000 psi
Minimum Yield Strength
85,000 psi
Rockwell Hardness
B91, C32
Precision Screw
Yes
System of Measurement
Inch
Material Grade/Class
4140
Shear Strength
70,000 psi
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 1/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 1/4 in, Tensile Strength 140,000 psi, Shear Strength 70,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews