Alloy Standard Fit Shoulder Screw

  • Mfr # STR70018C13
  • Zoro # G823941570
product price: 
$
9.59
/ea

Key Features

Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Shear Strength
70,000 psi
Overall Length
31/32 in
Shoulder Screw Type
Standard Shoulder Screw
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR70018C13
Zoro #
G823941570
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Overall Length
31/32 in
Shoulder Length
13/16 in
Head Diameter
1/4 in
Thread Size
#4-40
Minimum Thread Length
5/32 in
Shoulder Diameter
1/8 in
Head Height
1/8 in
Shoulder Length Tolerance
+/-.005 In
Length
31/32 in

Details

Item
Shoulder Screw
Shear Strength
70,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Finish
Black Oxide
Tensile Strength
140,000 psi
Minimum Yield Strength
85,000 psi
Material Grade/Class
4140
Rockwell Hardness
B91, C32
Head Texture
Knurled
Material
Alloy Steel
System of Measurement
Inch
Precision Screw
Yes
Head Type
Knurled
Drive Type
Internal Hex
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 13/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 1/4 in, Tensile Strength 140,000 psi, Shear Strength 70,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews