Shop ZORO SELECT

Alloy Standard Fit Shoulder Screw

  • Mfr # STR70018C15
  • Zoro # G223941972

product price: 
$
10.49
/ea

Key Features

Head Height
1/8 in
Thread Size
#4-40
Shoulder Diameter
1/8 in
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR70018C15
Zoro #
G223941972
UPC #
-
Country of Origin
United States

Dimensions

Head Height
1/8 in
Thread Size
#4-40
Shoulder Diameter
1/8 in
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Shoulder Length
15/16 in
Overall Length
1 3/32 in
Minimum Thread Length
5/32 in
Shoulder Length Tolerance
+/-.005 In
Head Diameter
1/4 in
Length
1 3/32 in

Details

Item
Shoulder Screw
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Tensile Strength
140,000 psi
Head Texture
Knurled
Rockwell Hardness
B91, C32
Precision Screw
Yes
Shear Strength
70,000 psi
Minimum Yield Strength
85,000 psi
Material Grade/Class
4140
Shoulder Screw Type
Standard Shoulder Screw
Head Type
Knurled
Drive Type
Internal Hex
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 15/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 1/4 in, Tensile Strength 140,000 psi, Shear Strength 70,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.