Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR70031C11
- Zoro # G623941121
product price:Â
$
8.89
/ea
Sold in multiples of 2 for
$17.78
Key Features
Overall Length
7/8 in
Shear Strength
70,000 psi
Material Grade/Class
4140
Finish
Black Oxide
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR70031C11
- Zoro #
- G623941121
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 70,000 psi
- Material Grade/Class
- 4140
- Finish
- Black Oxide
- Drive Type
- Internal Hex
- Rockwell Hardness
- B91, C32
- Minimum Yield Strength
- 85,000 psi
- Head Texture
- Knurled
- Head Type
- Knurled
- System of Measurement
- Inch
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- Yes
- Tensile Strength
- 140,000 psi
- Material
- Alloy Steel
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length
- 11/16 in
- Overall Length
- 7/8 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Head Height
- 5/32 in
- Thread Size
- #8-32
- Shoulder Diameter
- 3/16 in
- Shoulder Length Tolerance
- +/-.005 In
- Head Diameter
- 5/16 in
- Minimum Thread Length
- 3/16 in
- Length
- 7/8 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Inch, Thread Size #8-32, Minimum Thread Length 3/16 in, Shoulder Length 11/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/16 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 5/32 in, Head Diameter 5/16 in, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.