Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR70034C16
- Zoro # G323940950
product price:Â
$
63.39
/ea
Key Features
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Material Grade/Class
4140
Tensile Strength
140,000 psi
Drive Type
Internal Hex
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR70034C16
- Zoro #
- G323940950
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Shoulder Diameter
- 3/4 in
- Head Height
- 1/2 in
- Shoulder Length
- 1 in
- Thread Size
- 5/8"-11
- Shoulder Length Tolerance
- +/-.005 In
- Overall Length
- 1 7/8 in
- Head Diameter
- 1 in
- Minimum Thread Length
- 7/8 in
- Length
- 1 7/8 in
Details
- Item
- Shoulder Screw
- Material Grade/Class
- 4140
- Tensile Strength
- 140,000 psi
- Drive Type
- Internal Hex
- System of Measurement
- Inch
- Rockwell Hardness
- B91, C32
- Head Texture
- Knurled
- Head Type
- Knurled
- Precision Screw
- Yes
- Finish
- Black Oxide
- Material
- Alloy Steel
- Shear Strength
- 70,000 psi
- Minimum Yield Strength
- 85,000 psi
- Shell Material
- Alloy Steel
Description
Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Inch, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Shoulder Length 1 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/4 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/2 in, Head Diameter 1 in, Tensile Strength 140,000 psi, Shear Strength 70,000 psi, Head Texture Knurled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.