Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M10X100
- Zoro # G523940330
product price:Â
$
30.19
/ea
Key Features
Drive Type
Internal Hex
Shear Strength
70,000 psi
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Rockwell Hardness
B91, C32
Minimum Yield Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M10X100
- Zoro #
- G523940330
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Drive Type
- Internal Hex
- Shear Strength
- 70,000 psi
- Rockwell Hardness
- B91, C32
- Minimum Yield Strength
- 85,000 psi
- Material Grade/Class
- 4140
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Alloy Steel
- Tensile Strength
- 140,000 psi
- System of Measurement
- Metric
- Head Type
- Knurled
- Head Texture
- Knurled
- Finish
- Black Oxide
- Precision Screw
- Yes
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 100 mm
- Head Diameter
- 16 mm
- Minimum Thread Length
- 13 mm
- Head Height
- 7 mm
- Thread Size
- M8x1.25
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Diameter
- 10 mm
- Overall Length
- 113 mm
- Length
- 113 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 100 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.