Alloy Standard Fit Shoulder Screw

  • Mfr # STR700M10X65
  • Zoro # G423941871
product price: 
$
22.99
/ea

Key Features

Head Height
7 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Thread Size
M8x1.25
Finish
Black Oxide
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M10X65
Zoro #
G423941871
UPC #
-
Country of Origin
United States

Dimensions

Head Height
7 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Thread Size
M8x1.25
Overall Length
78 mm
Minimum Thread Length
13 mm
Head Diameter
16 mm
Shoulder Diameter
10 mm
Shoulder Length
65 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
78 mm

Details

Item
Shoulder Screw
Finish
Black Oxide
System of Measurement
Metric
Material Grade/Class
4140
Head Texture
Knurled
Tensile Strength
140,000 psi
Shear Strength
70,000 psi
Precision Screw
Yes
Rockwell Hardness
B91, C32
Head Type
Knurled
Minimum Yield Strength
85,000 psi
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
Material
Alloy Steel
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 65 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.