Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M10X70
- Zoro # G023941042
product price:Â
$
21.49
/ea
Key Features
Head Diameter
16 mm
Overall Length
83 mm
Thread Size
M8x1.25
Minimum Thread Length
13 mm
Precision Screw
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M10X70
- Zoro #
- G023941042
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Head Type
- Knurled
- System of Measurement
- Metric
- Finish
- Black Oxide
- Drive Type
- Internal Hex
- Material
- Alloy Steel
- Head Texture
- Knurled
- Material Grade/Class
- 4140
- Minimum Yield Strength
- 85,000 psi
- Tensile Strength
- 140,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B91, C32
- Shear Strength
- 70,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Diameter
- 16 mm
- Overall Length
- 83 mm
- Thread Size
- M8x1.25
- Minimum Thread Length
- 13 mm
- Shoulder Diameter
- 10 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 7 mm
- Shoulder Length
- 70 mm
- Length
- 83 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.