Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M10X75
- Zoro # G423942090
product price:Â
$
22.29
/ea
Key Features
Precision Screw
Yes
Tensile Strength
140,000 psi
Shear Strength
70,000 psi
Minimum Thread Length
13 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M10X75
- Zoro #
- G423942090
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Tensile Strength
- 140,000 psi
- Shear Strength
- 70,000 psi
- System of Measurement
- Metric
- Head Texture
- Knurled
- Rockwell Hardness
- B91, C32
- Finish
- Black Oxide
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 4140
- Minimum Yield Strength
- 85,000 psi
- Head Type
- Knurled
- Material
- Alloy Steel
- Drive Type
- Internal Hex
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 13 mm
- Head Height
- 7 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Thread Size
- M8x1.25
- Shoulder Length
- 75 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 10 mm
- Overall Length
- 88 mm
- Head Diameter
- 16 mm
- Length
- 88 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 75 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.