Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M12X16
- Zoro # G523941511
product price:Â
$
25.69
/ea
Key Features
Rockwell Hardness
B91, C32
Head Texture
Knurled
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M12X16
- Zoro #
- G523941511
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B91, C32
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- Shoulder Screw Type
- Standard Shoulder Screw
- Color
- Black
- Tensile Strength
- 140,000 psi
- Minimum Yield Strength
- 85,000 psi
- Head Type
- Knurled
- Precision Screw
- Yes
- Shear Strength
- 70,000 psi
- Finish
- Black Oxide
- System of Measurement
- Metric
- Material
- Alloy Steel
- Material Grade/Class
- 4140
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 16 mm
- Shoulder Diameter
- 12 mm
- Minimum Thread Length
- 16 mm
- Thread Size
- M10x1.50
- Overall Length
- 32 mm
- Head Height
- 9 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Head Diameter
- 18 mm
- Length
- 32 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 16 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.