Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M12X45
- Zoro # G323940509
product price:Â
$
27.69
/ea
Key Features
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Color
Black
Head Height
9 mm
Drive Type
Internal Hex
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M12X45
- Zoro #
- G323940509
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Color
- Black
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Shear Strength
- 70,000 psi
- Precision Screw
- Yes
- Material Grade/Class
- 4140
- Minimum Yield Strength
- 85,000 psi
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Tensile Strength
- 140,000 psi
- Head Texture
- Knurled
- Rockwell Hardness
- B91, C32
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Head Height
- 9 mm
- Shoulder Diameter
- 12 mm
- Thread Size
- M10x1.50
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 18 mm
- Overall Length
- 61 mm
- Minimum Thread Length
- 16 mm
- Shoulder Length
- 45 mm
- Length
- 61 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 45 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.