Alloy Standard Fit Shoulder Screw

  • Mfr # STR700M13X110
  • Zoro # G623942012
product price: 
$
1,522.99
/ea
Free Shipping & Returns

Key Features

Precision Screw
Yes
Head Diameter
19 mm
Material
Alloy Steel
Drive Type
Internal Hex
Minimum Yield Strength
85,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M13X110
Zoro #
G623942012
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
19 mm
Shoulder Diameter
13 mm
Shoulder Length
110 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Thread Size
M10x1.50
Minimum Thread Length
16 mm
Overall Length
126 mm
Head Height
10 mm
Length
126 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
Material
Alloy Steel
Drive Type
Internal Hex
Minimum Yield Strength
85,000 psi
System of Measurement
Metric
Tensile Strength
140,000 psi
Head Type
Knurled
Material Grade/Class
4140
Shear Strength
70,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Finish
Black Oxide
Rockwell Hardness
B91, C32
Head Texture
Knurled
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 110 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews