Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M13X40
- Zoro # G723941601
product price:Â
$
22.39
/ea
Key Features
Rockwell Hardness
B91, C32
Shoulder Screw Type
Standard Shoulder Screw
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
10 mm
Thread Size
M10x1.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M13X40
- Zoro #
- G723941601
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B91, C32
- Shoulder Screw Type
- Standard Shoulder Screw
- Shear Strength
- 70,000 psi
- Material Grade/Class
- 4140
- Head Type
- Knurled
- Color
- Black
- Finish
- Black Oxide
- System of Measurement
- Metric
- Tensile Strength
- 140,000 psi
- Drive Type
- Internal Hex
- Material
- Alloy Steel
- Precision Screw
- Yes
- Minimum Yield Strength
- 85,000 psi
- Head Texture
- Knurled
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 10 mm
- Thread Size
- M10x1.50
- Minimum Thread Length
- 16 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Overall Length
- 56 mm
- Shoulder Length
- 40 mm
- Head Diameter
- 19 mm
- Shoulder Diameter
- 13 mm
- Length
- 56 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 40 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.