Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M13X45
- Zoro # G523940590
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Overall Length
61 mm
Shoulder Screw Type
Standard Shoulder Screw
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Precision Screw
Yes
Rockwell Hardness
B91, C32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M13X45
- Zoro #
- G523940590
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- Yes
- Rockwell Hardness
- B91, C32
- Material Grade/Class
- 4140
- Finish
- Black Oxide
- Material
- Alloy Steel
- Head Texture
- Knurled
- Shear Strength
- 70,000 psi
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Tensile Strength
- 140,000 psi
- Minimum Yield Strength
- 85,000 psi
- Head Type
- Knurled
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Length
- 61 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 19 mm
- Thread Size
- M10x1.50
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Diameter
- 13 mm
- Shoulder Length
- 45 mm
- Minimum Thread Length
- 16 mm
- Head Height
- 10 mm
- Length
- 61 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 45 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.