Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M13X65
- Zoro # G023942193
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Finish
Black Oxide
Head Texture
Knurled
Material
Alloy Steel
Overall Length
81 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M13X65
- Zoro #
- G023942193
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Finish
- Black Oxide
- Head Texture
- Knurled
- Material
- Alloy Steel
- Tensile Strength
- 140,000 psi
- Drive Type
- Internal Hex
- Shear Strength
- 70,000 psi
- Rockwell Hardness
- B91, C32
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Type
- Knurled
- Minimum Yield Strength
- 85,000 psi
- System of Measurement
- Metric
- Precision Screw
- Yes
- Material Grade/Class
- 4140
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 81 mm
- Minimum Thread Length
- 16 mm
- Thread Size
- M10x1.50
- Head Height
- 10 mm
- Shoulder Length
- 65 mm
- Shoulder Diameter
- 13 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Head Diameter
- 19 mm
- Length
- 81 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 65 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.