Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M16X160
- Zoro # G023940922
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
B91, C32
Shear Strength
70,000 psi
Material Grade/Class
4140
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Tensile Strength
140,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M16X160
- Zoro #
- G023940922
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B91, C32
- Shear Strength
- 70,000 psi
- Material Grade/Class
- 4140
- Tensile Strength
- 140,000 psi
- Head Texture
- Knurled
- System of Measurement
- Metric
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Black Oxide
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 85,000 psi
- Precision Screw
- Yes
- Material
- Alloy Steel
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Length
- 160 mm
- Shoulder Diameter
- 16 mm
- Thread Size
- M12x1.75
- Head Height
- 11 mm
- Overall Length
- 178 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 24 mm
- Minimum Thread Length
- 18 mm
- Length
- 178 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 160 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.