Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M16X55
- Zoro # G623940650
product price:Â
$
52.49
/ea
Key Features
Precision Screw
Yes
Rockwell Hardness
B91, C32
Minimum Thread Length
18 mm
Color
Black
Material Grade/Class
4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M16X55
- Zoro #
- G623940650
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Rockwell Hardness
- B91, C32
- Color
- Black
- Material Grade/Class
- 4140
- Material
- Alloy Steel
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Tensile Strength
- 140,000 psi
- Head Type
- Knurled
- Finish
- Black Oxide
- Shear Strength
- 70,000 psi
- Minimum Yield Strength
- 85,000 psi
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 18 mm
- Shoulder Length
- 55 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Head Height
- 11 mm
- Overall Length
- 73 mm
- Head Diameter
- 24 mm
- Thread Size
- M12x1.75
- Shoulder Diameter
- 16 mm
- Length
- 73 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.