Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M20X100
- Zoro # G423941949
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Rockwell Hardness
B91, C32
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
140,000 psi
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M20X100
- Zoro #
- G423941949
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Color
- Black
- Rockwell Hardness
- B91, C32
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 140,000 psi
- System of Measurement
- Metric
- Finish
- Black Oxide
- Head Texture
- Knurled
- Minimum Yield Strength
- 85,000 psi
- Head Type
- Knurled
- Material
- Alloy Steel
- Material Grade/Class
- 4140
- Shear Strength
- 70,000 psi
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 22 mm
- Thread Size
- M16x2.00
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 14 mm
- Shoulder Diameter
- 20 mm
- Overall Length
- 122 mm
- Shoulder Length
- 100 mm
- Head Diameter
- 30 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Length
- 122 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 100 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.