Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M20X120
- Zoro # G623940766
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Finish
Black Oxide
Minimum Yield Strength
85,000 psi
Minimum Thread Length
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M20X120
- Zoro #
- G623940766
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Color
- Black
- Finish
- Black Oxide
- Minimum Yield Strength
- 85,000 psi
- Head Type
- Knurled
- Precision Screw
- Yes
- System of Measurement
- Metric
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Tensile Strength
- 140,000 psi
- Material
- Alloy Steel
- Head Texture
- Knurled
- Material Grade/Class
- 4140
- Rockwell Hardness
- B91, C32
- Shear Strength
- 70,000 psi
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Minimum Thread Length
- 22 mm
- Head Diameter
- 30 mm
- Shoulder Diameter
- 20 mm
- Head Height
- 14 mm
- Overall Length
- 142 mm
- Thread Size
- M16x2.00
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 120 mm
- Length
- 142 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 120 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.