Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M20X50
- Zoro # G523941641
product price:Â
$
71.79
/ea
Key Features
Minimum Thread Length
22 mm
Shoulder Diameter
20 mm
Head Diameter
30 mm
Head Type
Knurled
Thread Size
M16x2.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M20X50
- Zoro #
- G523941641
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Color
- Black
- Finish
- Black Oxide
- Rockwell Hardness
- B91, C32
- Shear Strength
- 70,000 psi
- Material
- Alloy Steel
- Head Texture
- Knurled
- Tensile Strength
- 140,000 psi
- Minimum Yield Strength
- 85,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Material Grade/Class
- 4140
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 22 mm
- Shoulder Diameter
- 20 mm
- Head Diameter
- 30 mm
- Thread Size
- M16x2.00
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Length
- 50 mm
- Overall Length
- 72 mm
- Head Height
- 14 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 72 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.