Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M24X100
- Zoro # G423940454
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M20x2.50
System of Measurement
Metric
Head Height
16 mm
Head Diameter
36 mm
Rockwell Hardness
B91, C32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M24X100
- Zoro #
- G423940454
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Rockwell Hardness
- B91, C32
- Drive Type
- Internal Hex
- Shear Strength
- 70,000 psi
- Head Type
- Knurled
- Finish
- Black Oxide
- Precision Screw
- Yes
- Tensile Strength
- 140,000 psi
- Material Grade/Class
- 4140
- Minimum Yield Strength
- 85,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Alloy Steel
- Head Texture
- Knurled
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- M20x2.50
- Shoulder Length
- 100 mm
- Head Height
- 16 mm
- Head Diameter
- 36 mm
- Overall Length
- 127 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Diameter
- 24 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 27 mm
- Length
- 127 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 100 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.