Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M24X50
- Zoro # G023941486
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Head Diameter
36 mm
Rockwell Hardness
B91, C32
Material
Alloy Steel
Precision Screw
Yes
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M24X50
- Zoro #
- G023941486
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B91, C32
- Material
- Alloy Steel
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 140,000 psi
- Drive Type
- Internal Hex
- Shear Strength
- 70,000 psi
- Minimum Yield Strength
- 85,000 psi
- System of Measurement
- Metric
- Head Texture
- Knurled
- Finish
- Black Oxide
- Material Grade/Class
- 4140
- Head Type
- Knurled
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Diameter
- 36 mm
- Head Height
- 16 mm
- Overall Length
- 77 mm
- Thread Size
- M20x2.50
- Shoulder Diameter
- 24 mm
- Minimum Thread Length
- 27 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 50 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Length
- 77 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.