Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M2X18
- Zoro # G423940591
product price:Â
$
45.59
/ea
Key Features
Minimum Thread Length
3 mm
Minimum Yield Strength
85,000 psi
Head Height
2 mm
Precision Screw
Yes
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M2X18
- Zoro #
- G423940591
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 85,000 psi
- Precision Screw
- Yes
- Head Texture
- Knurled
- Tensile Strength
- 140,000 psi
- Shear Strength
- 70,000 psi
- Material Grade/Class
- 4140
- Finish
- Black Oxide
- Head Type
- Knurled
- Rockwell Hardness
- B91, C32
- System of Measurement
- Metric
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Material
- Alloy Steel
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 3 mm
- Head Height
- 2 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Length
- 18 mm
- Head Diameter
- 5 mm
- Thread Size
- M1.6x0.35
- Shoulder Diameter
- 2 mm
- Overall Length
- 21 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 21 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M1.6x0.35, Minimum Thread Length 3 mm, Shoulder Length 18 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 2 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.