Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M30X140
- Zoro # G423940263
product price:Â
$
2,725.99
/ea
Free Shipping & Returns
Key Features
Overall Length
175 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Head Height
20 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M30X140
- Zoro #
- G423940263
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Knurled
- Shear Strength
- 70,000 psi
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Tensile Strength
- 140,000 psi
- Material Grade/Class
- 4140
- System of Measurement
- Metric
- Rockwell Hardness
- B91, C32
- Minimum Yield Strength
- 85,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Length
- 175 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Head Height
- 20 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 45 mm
- Thread Size
- M27x3.00
- Shoulder Length
- 140 mm
- Minimum Thread Length
- 35 mm
- Shoulder Diameter
- 30 mm
- Length
- 175 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M27x3.00, Minimum Thread Length 35 mm, Shoulder Length 140 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 30 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 20 mm, Head Diameter 45 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.