Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M3.5X5
- Zoro # G023941233
product price:Â
$
11.89
/ea
Key Features
Head Height
3 mm
Drive Type
Internal Hex
Material
Alloy Steel
Material Grade/Class
4140
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M3.5X5
- Zoro #
- G023941233
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Drive Type
- Internal Hex
- Material
- Alloy Steel
- Material Grade/Class
- 4140
- Head Type
- Knurled
- Finish
- Black Oxide
- Shear Strength
- 70,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 85,000 psi
- Tensile Strength
- 140,000 psi
- Rockwell Hardness
- B91, C32
- Precision Screw
- Yes
- System of Measurement
- Metric
- Head Texture
- Knurled
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 3 mm
- Overall Length
- 10 mm
- Shoulder Length
- 5 mm
- Minimum Thread Length
- 5 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Thread Size
- M2x0.40
- Shoulder Diameter
- 3.5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 6 mm
- Length
- 10 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 5 mm, Shoulder Length 5 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.