Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M36X130
- Zoro # G023942117
product price:Â
$
2,879.99
/ea
Free Shipping & Returns
Key Features
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Tensile Strength
140,000 psi
Head Height
22 mm
Material Grade/Class
4140
Rockwell Hardness
B91, C32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M36X130
- Zoro #
- G023942117
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 140,000 psi
- Material Grade/Class
- 4140
- Rockwell Hardness
- B91, C32
- Minimum Yield Strength
- 85,000 psi
- System of Measurement
- Metric
- Precision Screw
- Yes
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Shear Strength
- 70,000 psi
- Head Texture
- Knurled
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Internal Hex
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 22 mm
- Shoulder Diameter
- 36 mm
- Minimum Thread Length
- 40 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Thread Size
- M33x3.50
- Head Diameter
- 54 mm
- Shoulder Length
- 130 mm
- Overall Length
- 170 mm
- Length
- 170 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M33x3.50, Minimum Thread Length 40 mm, Shoulder Length 130 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 36 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 22 mm, Head Diameter 54 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.