Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M36X50
- Zoro # G423941840
product price:Â
$
808.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
B91, C32
Shear Strength
70,000 psi
System of Measurement
Metric
Minimum Yield Strength
85,000 psi
Head Diameter
54 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M36X50
- Zoro #
- G423941840
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B91, C32
- Shear Strength
- 70,000 psi
- System of Measurement
- Metric
- Minimum Yield Strength
- 85,000 psi
- Tensile Strength
- 140,000 psi
- Head Texture
- Knurled
- Material
- Alloy Steel
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Finish
- Black Oxide
- Material Grade/Class
- 4140
- Precision Screw
- Yes
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Diameter
- 54 mm
- Shoulder Diameter
- 36 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M33x3.50
- Head Height
- 22 mm
- Minimum Thread Length
- 40 mm
- Shoulder Length
- 50 mm
- Overall Length
- 90 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Length
- 90 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M33x3.50, Minimum Thread Length 40 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 36 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 22 mm, Head Diameter 54 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.