Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M3X18
- Zoro # G423941048
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Shear Strength
70,000 psi
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Texture
Knurled
Material Grade/Class
4140
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M3X18
- Zoro #
- G423941048
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 70,000 psi
- Head Texture
- Knurled
- Material Grade/Class
- 4140
- Material
- Alloy Steel
- Drive Type
- Internal Hex
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B91, C32
- Finish
- Black Oxide
- System of Measurement
- Metric
- Precision Screw
- Yes
- Tensile Strength
- 140,000 psi
- Minimum Yield Strength
- 85,000 psi
- Head Type
- Knurled
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 3.8 mm
- Shoulder Diameter
- 3 mm
- Overall Length
- 21.8 mm
- Head Diameter
- 5 mm
- Head Height
- 2 mm
- Shoulder Length
- 18 mm
- Thread Size
- M2x0.40
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Length
- 21.8 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 3.8 mm, Shoulder Length 18 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.