Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M3X4
- Zoro # G423940539
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Shear Strength
70,000 psi
Material
Alloy Steel
Head Texture
Knurled
Tensile Strength
140,000 psi
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M3X4
- Zoro #
- G423940539
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 70,000 psi
- Material
- Alloy Steel
- Head Texture
- Knurled
- Tensile Strength
- 140,000 psi
- Finish
- Black Oxide
- Material Grade/Class
- 4140
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 85,000 psi
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Rockwell Hardness
- B91, C32
- Head Type
- Knurled
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length
- 4 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 7.8 mm
- Thread Size
- M2x0.40
- Head Diameter
- 5 mm
- Minimum Thread Length
- 3.8 mm
- Head Height
- 2 mm
- Shoulder Diameter
- 3 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Length
- 7.8 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 3.8 mm, Shoulder Length 4 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.