Alloy Standard Fit Shoulder Screw

  • Mfr # STR700M4X16
  • Zoro # G123940693
product price: 
$
8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

System of Measurement
Metric
Tensile Strength
140,000 psi
Head Texture
Knurled
Shear Strength
70,000 psi
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M4X16
Zoro #
G123940693
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
4 mm
Head Height
3 mm
Minimum Thread Length
4.5 mm
Overall Length
20.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
6 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Thread Size
M3x0.50
Shoulder Length
16 mm
Length
20.5 mm

Details

Item
Shoulder Screw
System of Measurement
Metric
Tensile Strength
140,000 psi
Head Texture
Knurled
Shear Strength
70,000 psi
Material
Alloy Steel
Minimum Yield Strength
85,000 psi
Precision Screw
Yes
Head Type
Knurled
Material Grade/Class
4140
Finish
Black Oxide
Rockwell Hardness
B91, C32
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 16 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews