Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M50X100
- Zoro # G023941677
product price:Â
$
2,544.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Shear Strength
70,000 psi
Head Height
32 mm
Shoulder Screw Type
Standard Shoulder Screw
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M50X100
- Zoro #
- G023941677
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Finish
- Black Oxide
- Shear Strength
- 70,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 140,000 psi
- Head Type
- Knurled
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Material
- Alloy Steel
- Minimum Yield Strength
- 85,000 psi
- Material Grade/Class
- 4140
- Head Texture
- Knurled
- Precision Screw
- Yes
- Rockwell Hardness
- B91, C32
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length
- 100 mm
- Head Height
- 32 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 50 mm
- Minimum Thread Length
- 40 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Thread Size
- M42x4.50
- Head Diameter
- 70 mm
- Overall Length
- 140 mm
- Length
- 140 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 100 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 50 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 32 mm, Head Diameter 70 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.