Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M5.5X12
- Zoro # G523940262
product price:Â
$
66.89
/ea
Key Features
Rockwell Hardness
B91, C32
Drive Type
Internal Hex
Tensile Strength
140,000 psi
Minimum Thread Length
5 mm
Shear Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M5.5X12
- Zoro #
- G523940262
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B91, C32
- Drive Type
- Internal Hex
- Tensile Strength
- 140,000 psi
- Shear Strength
- 70,000 psi
- Minimum Yield Strength
- 85,000 psi
- Material Grade/Class
- 4140
- System of Measurement
- Metric
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Black Oxide
- Precision Screw
- Yes
- Head Type
- Knurled
- Material
- Alloy Steel
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 12 mm
- Head Diameter
- 10 mm
- Shoulder Diameter
- 5.5 mm
- Head Height
- 4.5 mm
- Thread Size
- M4x0.70
- Overall Length
- 17 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Length
- 17 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 12 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.