Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M5X16
- Zoro # G423941826
product price:Â
$
15.99
/ea
Key Features
Tensile Strength
140,000 psi
Head Texture
Knurled
Head Type
Knurled
Minimum Yield Strength
85,000 psi
Head Height
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M5X16
- Zoro #
- G423941826
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 140,000 psi
- Head Texture
- Knurled
- Head Type
- Knurled
- Minimum Yield Strength
- 85,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 4140
- System of Measurement
- Metric
- Material
- Alloy Steel
- Shear Strength
- 70,000 psi
- Rockwell Hardness
- B91, C32
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Finish
- Black Oxide
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 4 mm
- Overall Length
- 20.5 mm
- Thread Size
- M4x0.70
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 16 mm
- Minimum Thread Length
- 4.5 mm
- Shoulder Diameter
- 5 mm
- Head Diameter
- 9 mm
- Length
- 20.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 16 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.